Beli kitz butterfly valve 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)atribut:
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- Kitz Aluminum Pneumatic Butterfly Valve (Short Neck Type)atribut:
- Material (disk): SCS14A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Connection Method: Wafer
- Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
- Pressure: Temperature reference (Bata 1)
- Shape: Otherwise
- Temperature Range (°C): (Continuous use) 0 - +100
- Kitz 10K Aluminum Electric Butterfly Valve (Long Neck)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Dimension W2 (mm): 132
- Frequency (Hz): 50/60
- Kitz 10K Aluminum Electric Butterfly Valve (Long Neck)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Dimension W2 (mm): 132
- Frequency (Hz): 50/60
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Operating Temperature Range (°C): 0 to+70
- Kitz Ductile Iron 10K Butterfly Valve (G-10DJ)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Kitz 600 Type Brass Ball Valve (Full Bore, Butterfly Handle) ZT Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Ball Material: C3771BE+Ni-Cr-plated
- Body Material: C3771BE
- Bore Diameter: Full bore
- Class: 600 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Butterfly
- Material (stem): C3604BD+Ni plating
- Shape: straight
- Valve Type: Ball valve
- Kitz 600-Type Brass Ball Valve (Full Bore, Butterfly Handle) ZET Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (Body cap): C3771BE
- Material (stem): C3604BD
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Full bore
- Class: 600 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Butterfly
- Material (Handle): SPCC (Zn plating)
- Shape: straight
- Valve Type: Ball valve
- Kitz 10K Ductile Iron Butterfly Valve (Gear Type) (G-10DJU Series)atribut:
- Material (Sheet): NBR
- Material (O ring): NBR
- Class: 5K/10K
- Body Material: FCD450-10
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- Kitz 10K Ductile Iron Butterfly Valve (Gear Type, Nylon Lining) (G-10NFJUE Series)atribut:
- Class: 5K/10K
- Kitz 10K Aluminum Butterfly Valve (Gear, Long Neck) for Hot Water Supply (G-10XJMF Series)atribut:
- Class: 5K/10K
- Kitz Keyparoy 400 Type Ball Valveatribut:
- Fluid Used: water
- Class: 400 type
- Ambient Temperature (°C): -20 to 60
- Connection Method: The screw-shaped
- Handle Shape: Butterfly
- Maximum Working Pressure (MPa): 1.4 (+85°C below the static running water), 1.0 (+85°C below the pulsating water)
- Shape: straight
- Valve Type: Ball valve
- Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)Deskripsi:16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis andaatribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 16K
- Connection Method: The screw-shaped
- Handle Shape: circular
- Material (Packing): Non-asbestos
- Shape: straight
- Valve Type: Gate valve
- Kitz 125-Type Brass Gate Valve FH Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
- Kitz Stainless Steel Pressure Gauge Gauge Valveatribut:
- Material (stem): SUS316
- Material (disk): SUS316
- Material (bonnet): SCS13A
- Cap Material: SCS13A
- Ball Material: SUS316
- Body Material: SCS13A
- Bore Diameter: Redeyusutoboa
- Connection Shape: Parallel female thread (G): JIS B0202 x tapered female thread (RC): JIS B0203
- Cover Material: SCS13A
- Dimension L (mm): 44
- Functions: Gasket built-in pipe
- Material (Packing): Fiberglass entry PTFE
- Material (ball seat): Fiberglass entry PTFE
- Maximum Working Pressure: Pressure-temperature reference: SUS58
- Nominal Diameter: 10A
- Kitz Eco Ball Valve (ROHS Compliant)atribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Material (bonnet): C3771BE
- Cap Material: C3771BE
- Ball Material: C3771BE+Ni-Cr-plated
- Body Material: C3771BE
- Bore Diameter: Full bore
- Connection Shape: Screw: JIS B0203
- Material (disk): C3771BE+Ni-Cr-plated
- Material (stem): C3604BD+Ni plating
- Maximum Permissible Pressure (MPa): 4.12 (ordinary temperature of water, oil, combustible, gases other than toxic gases), 0.98 (0.99°C or less of water, oil, combustible, gases other than toxic gas)
- Kitz 600 Type Stainless Steel Ball Valve UTKMW Seriesatribut:
- Material (stem): SUS316
- Dimension L (mm): 71
- Dimensions d (mm): 69
- Dimension H (mm): 41
- Ball Material: SUS316
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Dimension D (mm): Φ16
- Handle Shape: Butterfly
- Maximum Working Pressure (MPa): 4.12 (40°C or less)
- Nominal Diameter A: 25
- Nominal Diameter B: 1
- Shape: straight
- Type: Stainless steel
- Valve Type: Ball valve
Daftar Harga kitz butterfly valve 4 Terbaru April 2026
| Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type) | Rp5.599.900 |
| Kitz Aluminum Pneumatic Butterfly Valve (Short Neck Type) | Rp5.899.900 |
| Kitz 10K Aluminum Electric Butterfly Valve (Long Neck) | Rp10.999.900 |
| Kitz 10K Aluminum Electric Butterfly Valve (Long Neck) | Rp10.999.900 |
| Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) | Rp1.299.900 |
| Kitz Ductile Iron 10K Butterfly Valve (G-10DJ) | Rp1.999.900 |
| Kitz 600 Type Brass Ball Valve (Full Bore, Butterfly Handle) ZT Series | Rp779.900 |
| Kitz 600-Type Brass Ball Valve (Full Bore, Butterfly Handle) ZET Series | Rp159.900 |
| Kitz 10K Ductile Iron Butterfly Valve (Gear Type) (G-10DJU Series) | Rp2.499.900 |
| Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup) | Rp869.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P103050535-1.jpg)
/P103050544-1.jpg)
/P103050614-1.jpg)
/P103050605-1.jpg)
/P103050508-1.jpg)
/P103050517-1.jpg)
%20ZT%20Series/P103048284-1.jpg)
%20ZET%20Series/P103048257-1.jpg)
%20(G-10DJU%20Series)/P103050571-1.jpg)
%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)
%20(G-10NFJUE%20Series)/P103050580-1.jpg)
%20for%20Hot%20Water%20Supply%20(G-10XJMF%20Series)/P103050553-1.jpg)

%20(Katup)/P103049849-1.jpg)

/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103049025-1.jpg)
%20Valve%20(10STBF%20Series)/P103048132-1.jpg)

/P103048886-1.jpg)